Buy more than* S$200* and get FREE SHIPPING

  • Air Coupler Socket

Air Coupler Socket EA140RC-2

by ESCO
Item.#
03418834
Mfr.#
EA140RC-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
53.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Fluid
Air
Dimensions C (mm)
68
Screw Dimensions
1/4inchPT
Operating Temperature Range (deg C)
-30-100
Material
Aluminum, iron (nickel-plated)
Application
Suitable for pneumatic pressure line, pneumatic tool, assembly system of various equipments, vacuum line, etc.
Burst Pressure (MPa)
244
Dimensions B (mm)
24
Working Pressure (MPa)
2.5
Weight (g)
115
ESCO Part Number
EA140RC-2