Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Middle Socket

Middle Socket EA141AF-1

by ESCO
Item.#
03419211
Mfr.#
EA141AF-1
Package Qty.
1Bag(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Dimensions l2 (mm)
10
Dimension l (mm)
20
Screw Diameter
1/8inchPTx1/8inchPT
Material
Brass
Dimension l1 (mm)
10
Hexagon Opposite Side(mm)
14
Weight (g)
18
ESCO Part Number
EA141AF-1