Buy more than* S$200* and get FREE SHIPPING

  • 1/8 Inch x 1/8 Inch Elbow

1/8 Inch x 1/8 Inch Elbow EA141AG-11

by ESCO
Item.#
03419281
Mfr.#
EA141AG-11
Package Qty.
1Bag(2PC)
Ship pack of
1
9.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension L2 (mm)
14
Screw Diameter
Male thread: 1/8inchPT, internal thread: 1/8inchPT
Dimensions L (mm)
22
ESCO Part Number
EA141AG-11
Dimension L1 (mm)
8
Subtense(mm)
14
Material
Brass