Buy more than* S$200* and get FREE SHIPPING

  • Intermediate Nipple Socket
  • Intermediate Nipple Socket
  • Intermediate Nipple Socket

Intermediate Nipple Socket EA141AJ-12

by ESCO
Item.#
03419385
Mfr.#
EA141AJ-12
Package Qty.
1Bag(2PC)
Ship pack of
1
9.40 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension l1 (mm)
8
Subtense(mm)
17
Screw Diameter
Male thread: 1 / 8inchPT, female thread: 1 / 4inchPT
Dimensions l2 (mm)
14
Dimension l (mm)
22
ESCO Part Number
EA141AJ-12