Buy more than* S$200* and get FREE SHIPPING

  • Intermediate Nipple Socket
  • Intermediate Nipple Socket
  • Intermediate Nipple Socket

Intermediate Nipple Socket EA141AJ-21

by ESCO
Item.#
03419394
Mfr.#
EA141AJ-21
Package Qty.
1Bag(2PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension l1 (mm)
11
Subtense(mm)
14
Screw Diameter
Male thread: 1/4inchPT, internal thread: 1/8inchPT
Dimensions l2 (mm)
11
Dimension l (mm)
22
ESCO Part Number
EA141AJ-21