Buy more than* S$200* and get FREE SHIPPING

  • Intermediate Nipple Socket
  • Intermediate Nipple Socket
  • Intermediate Nipple Socket

Intermediate Nipple Socket EA141AJ-23

by ESCO
Item.#
03419403
Mfr.#
EA141AJ-23
Package Qty.
1Bag(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension l1 (mm)
11
Subtense(mm)
21
Screw Diameter
Male thread: 1 / 4inchPT, female thread: 3 / 8inchPT
Dimensions l2 (mm)
16
Dimension l (mm)
27
ESCO Part Number
EA141AJ-23