Buy more than* S$200* and get FREE SHIPPING

  • Intermediate Nipple Socket
  • Intermediate Nipple Socket
  • Intermediate Nipple Socket

Intermediate Nipple Socket EA141AJ-32

by ESCO
Item.#
03419412
Mfr.#
EA141AJ-32
Package Qty.
1Bag(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension l1 (mm)
12
Subtense(mm)
17
Screw Diameter
Male thread: 3/8inchPT, internal thread: 1/4inchPT
Dimensions l2 (mm)
14
Dimension l (mm)
26
ESCO Part Number
EA141AJ-32