Buy more than* S$200* and get FREE SHIPPING

  • Intermediate Nipple Socket
  • Intermediate Nipple Socket
  • Intermediate Nipple Socket

Intermediate Nipple Socket EA141AJ-34

by ESCO
Item.#
03419421
Mfr.#
EA141AJ-34
Package Qty.
1Bag(2PC)
Ship pack of
1
27.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension l (mm)
31
ESCO Part Number
EA141AJ-34
Screw Diameter
Male thread: 3/8inchPT, internal thread: 1/2inchPT
Dimension l1 (mm)
12
Subtense(mm)
26
Dimensions l2 (mm)
19