Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Intermediate Nipple Socket
  • Intermediate Nipple Socket
  • Intermediate Nipple Socket

Intermediate Nipple Socket EA141AJ-43

by ESCO
Item.#
03419437
Mfr.#
EA141AJ-43
Package Qty.
1Bag(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension l1 (mm)
15
Subtense(mm)
22
Screw Diameter
Male thread: 1 / 2inchPT, female thread: 3 / 8inchPT
Dimensions l2 (mm)
16
Dimension l (mm)
31
ESCO Part Number
EA141AJ-43