Buy more than* S$200* and get FREE SHIPPING

  • Long Nipple
  • Long Nipple
  • Long Nipple

Long Nipple EA141AK-50

by ESCO
5.00 (2)
Item.#
03419491
Mfr.#
EA141AK-50
Package Qty.
1PC
Ship pack of
1
7.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Overall Length (mm)
50
Dimensions l2 (mm)
13
Dimension l1 (mm)
9
Dimension l (mm)
50
Hexagon Opposite Side(mm)
14
ESCO Part Number
EA141AK-50
Dimension l3 (mm)
28
Mounting Screw
1/8inchPT
Dimension d (mm)
6
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drawer installation of the pressure gauge
5
From Japan
On 2015-12-07 14:47:38
It seems there is a mechanical strength, without the support and are used to extend the piping.
This review is about item#03419595.
Mold cooling circuit
5
From Japan
On 2014-04-07 14:02:51
I called a little more cheap. Delivery time is was early.
This review is about item#03419525.