Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Long Nipple
  • Long Nipple
  • Long Nipple

Long Nipple EA141AK-80

by ESCO
5.00 (2)
Item.#
03419516
Mfr.#
EA141AK-80
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions l2 (mm)
13
Dimension l1 (mm)
9
Dimension l (mm)
80
Hexagon Opposite Side(mm)
14
ESCO Part Number
EA141AK-80
Dimension l3 (mm)
58
Mounting Screw
1/8inchPT
Dimension d (mm)
6
Overall Length (mm)
80
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Installation of pressure gauge drawer
5
From Japan
On 2015-12-07 14:47:38
It seems that there is mechanical strength, so extend the piping without support and use it.
This review is about item#03419595.
Mold cooling circuit
5
From Japan
On 2014-04-07 14:02:51
I hope it will be a little cheaper. The delivery date was early.
This review is about item#03419525.