Buy more than* S$200* and get FREE SHIPPING

  • Long Nipple
  • Long Nipple
  • Long Nipple

Long Nipple EA141AL-200

by ESCO
5.00 (2)
Item.#
03419577
Mfr.#
EA141AL-200
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
24.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension d (mm)
7
Overall Length (mm)
200
Dimensions l2 (mm)
16
Dimension l1 (mm)
11
Dimension l (mm)
200
Hexagon Opposite Side(mm)
17
ESCO Part Number
EA141AL-200
Dimension l3 (mm)
173
Mounting Screw
1/4inchPT
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Installation of pressure gauge drawer
5
From Japan
On 2015-12-07 14:47:38
It seems that there is mechanical strength, so extend the piping without support and use it.
This review is about item#03419595.
Mold cooling circuit
5
From Japan
On 2014-04-07 14:02:51
I hope it will be a little cheaper. The delivery date was early.
This review is about item#03419525.