Buy more than* S$200* and get FREE SHIPPING

  • 1/8 Inch Hose Joint, Mould

1/8 Inch Hose Joint, Mould EA141AM-1

by ESCO
Item.#
03419613
Mfr.#
EA141AM-1
Package Qty.
1Bag(10PC)
Ship pack of
1
20.26 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Dimensions l2 (mm)
21
Dimensions d1 (mm)
6
Dimension l (mm)
38
Size
12.5mm (bamboo shoots)
ESCO Part Number
EA141AM-1
Dimension l1 (mm)
9
Mounting Screw
1/8inchPT
Hexagon Opposite Side(mm)
14
Material
Brass