Buy more than* S$200* and get FREE SHIPPING

  • Hose Fitting

Hose Fitting EA141AM-2

by ESCO
Item.#
03419622
Mfr.#
EA141AM-2
Package Qty.
1Bag(10PC)
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Quantity (Pieces)
10
Dimension l1 (mm)
11
Mounting Screw
1/4inchPT
Hexagon Opposite Side(mm)
14
Material
Brass
Dimensions l2 (mm)
21
Dimensions d1 (mm)
7
Dimension l (mm)
40
Size
12.5mm (bamboo shoots)
ESCO Part Number
EA141AM-2