Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Foot Switch for Air
  • Foot Switch for Air
  • Foot Switch for Air

Foot Switch for Air EA141AR-1

by ESCO
5.00 (1)
Item.#
03419771
Mfr.#
EA141AR-1
Package Qty.
1PC
Ship pack of
1
74.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Male Screw Size
1/4inch
Weight (g)
300
ESCO Part Number
EA141AR-1
Working Pressure (MPa)
1
Size
8.5mm (bamboo shoot)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hand switch for tapping of chip rings
5
From Japan
On 2013-10-18 15:17:47
For now it is used efficiently. I want you to attach a magnet if you want it.
This review is about item#03419771.