Buy more than* S$200* and get FREE SHIPPING

  • Male Thread Stem

Male Thread Stem EA141BE-23

by ESCO
Item.#
03420006
Mfr.#
EA141BE-23
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Compatible Hose Diameter (phi mm)
9(3/8inch)
Withstanding Pressure (MPa)
2.5
Screw Diameter
PF1/4inch
Inner Diameter (phi mm)
6
Material
Steelgalvanized
Application
Air Compressor
Dimensions I (mm)
44
Effective Length (mm)
28(bambooshoots),9(screw)
Subtense(mm)
14
Weight (g)
22
ESCO Part Number
EA141BE-23