Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 7mm Hose Nipple

7mm Hose Nipple EA141EB-6

by ESCO
5.00 (3)
Item.#
03420383
Mfr.#
EA141EB-6
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-50 to 150
Working Pressure
35kg/cm 2 or less
Dimensions A (mm)
55
Overall Length (mm)
55
Application
Water, air, oil etc. things without adverse effects to material.
Material
Brass
Dimension D (phi mm)
6
Diameter (phi mm)
6 (bamboo shoot)
ESCO Part Number
EA141EB-6
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Connection of water supply hose
5
From Japan
On 2018-06-14 21:34:03
The size display was also easy to understand, and it was perfect. It is just right to wear, there is no water leak.
This review is about item#3420417.
Motorcycle Restore
5
From Japan
On 2016-07-15 14:21:24
Motorcycle fuel cock repair (Old car CB 72) For carburetor gasoline supply, cut into two equal parts and drive into the cock body, just in case it was completely sealed with 2 liquid adhesive. Difficult to obtain with a motorcycle part half a century ago was revived.
This review is about item#03420383.
Production of utility model goods
5
From Japan
On 2013-03-13 23:21:53
No complaints! Even with large orders it will ship securely and properly. Even if there is no stock, it will show you the delivery date properly and will send it perfectly. The thing itself is also wonderful! It is!
This review is about item#03420401.