Buy more than* S$200* and get FREE SHIPPING

  • Three-way Joint Hose

Three-way Joint Hose EA141F-9

by ESCO
4.50 (2)
Item.#
03420487
Mfr.#
EA141F-9
Package Qty.
1PC
Ship pack of
1
7.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Water, air, oil etc. things without adverse effects to material.
Operating Temperature Range (deg C)
Over 50 over 150 (with no freezing)
Dimension L2 (mm)
27
Dimention D1 (phimm)
5
Weight (g)
About 28
Working Pressure (MPa [kgf/cm2])
3.45 [35] below
Material
Brass (with plating)
Dimention D2 (phi mm)
9 (bamboo shoot diameter)
Dimension L1 (mm)
18
ESCO Part Number
EA141F-9
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To the piping of the compressor
5
From Japan
On 2016-11-14 14:37:18
I am satisfied with satisfying it without any problem. Corresponds quickly and thank you arrival the next day!
This review is about item#3420453.
Used to collect sap
4
From Japan
On 2015-10-28 08:28:03
Is good
This review is about item#03420453.