Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Moisture Removal Filter

Moisture Removal Filter EA153AA

by ESCO
Item.#
03420532
Mfr.#
EA153AA
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Supply Air Flow Rate (L/min)
708 (at the time of continuous use), 1416 (at the time of the maximum peak)
Pressure
11kgf / cm (maximum air pressure)
Length (mm)
87
Accessories
Filter one
Maximum Diameter (phi mm)
48
Weight (g)
92
ESCO Part Number
EA153AA