Buy more than* S$200* and get FREE SHIPPING

  • Air Filter, Regulator

Air Filter, Regulator EA153DA

by ESCO
2.00 (1)
Item.#
03420593
Mfr.#
EA153DA
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Pressure (kPa)
58.8-823(adjustmentpressures)
Mounting Screw
1/4inchPT
Maximum Working Pressure
931kPa
Operating Temperature Range (deg C)
5 to 60
ESCO Part Number
EA153DA
Drain Discharge
Autodraintype
Display
Dualdisplayof0 to 1100KPaand0 to 160PSI(gaugedisplay)
Overall Height (mm)
175
Weight (g)
300
Accessories
5microfilterwith
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Water removal of air
2
From Japan
On 2015-07-29 19:17:37
There is air leak from the back screw part, it gets rich.
This review is about item#03420593.