Buy more than* S$200* and get FREE SHIPPING

  • Air Tool Oiler

Air Tool Oiler EA153P-8

by ESCO
2.50 (2)
Item.#
03420654
Mfr.#
EA153P-8
Package Qty.
1PC
Ship pack of
1
29.36 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Working Pressure (MPa)
0.63
ESCO Part Number
EA153P-8
Mounting Screw
R(PT)3/8xRc(PT)3/8
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Used at the time of use of air tool mold maintenance
4
From Japan
On 2017-01-06 17:03:30
I do not know because it does not good command of yet, it will help to improve the life of the tool
This review is about item#3420645.
Easo and air impact driver
1
From Japan
On 2016-01-17 21:15:10
Inexpensive is a Easo, oil can work always smoothly when to send, internal as well but come in handy because the easy-to-use in a compact because unbreakable so hard to wear, cutting the base material is oil covered spouting from the air outlet since the oil is obtrude since become Decomposed to adjust with the felt in the oil flow inlet are using. Easy to good, but cracking the tank is transparent in the resin. I want you to those more firmly at this price.
This review is about item#03420645.