Buy more than* S$200* and get FREE SHIPPING

  • Air Impact Kit

Air Impact Kit EA155SJ

by ESCO
Item.#
03421074
Mfr.#
EA155SJ
Package Qty.
1Set
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
269.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
Indispensability Compressor (kw)
1.5
Case Dimension (mm)
270x250x95
Socket Type
9 10 11 13 14 17 19 22 24 27mm
Maximum Torque (N m)
372
Weight (kg)
※ Please do not use it to connect two or more.
Set Contents
10 body, socket, extract the tension bar (125mm) 1 piece Euler, case
Outlet Corner (inch)
41641
Air Consumption (L/min)
230
Bolt Diameter
16mm
No Load Rotation Speed (min-1[r.p.m])
7000
Working Pressure (MPa)
0.64
Dimension (mm)
190x width 70 height 190x total length
ESCO Part Number
EA155SJ