Buy more than* S$200* and get FREE SHIPPING

  • 3/4 Air Impact Wrench

3/4 Air Impact Wrench EA155SR

by ESCO
Item.#
03421092
Mfr.#
EA155SR
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
549.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
Indispensability Compressor (kw)
2.25
Case Dimension (mm)
370x260x140
Socket Type
26.27.29.30.32.35.36.38 mm
Maximum Torque (N m)
980
Weight (kg)
(Body only), 9.7 (total weight) 4.8
Set Contents
Body, eight sockets, case
Outlet Corner (inch)
41702
Air Consumption (L/min)
340
Bolt Diameter
25.4mm
No Load Rotation Speed (min-1[r.p.m])
4500
Working Pressure (MPa)
0.64
Dimension (mm)
Width 230x height 100 total length 241x