Buy more than* S$200* and get FREE SHIPPING

  • 3/8" Air Ratchet Wrench

3/8" Air Ratchet Wrench EA157DA

by ESCO
Item.#
03421171
Mfr.#
EA157DA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
Outlet Corner (inch)
41706
Air Consumption (L/min)
85
Maximum Torque (N m)
40.2
Overall Length (mm)
174
Description
Forward and reverse with
Clamping Capacity (mm)
13
No Load Rotation Speed (min-1[r.p.m])
240
Weight (g)
500