Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 3/8" Air Ratchet Wrench

3/8" Air Ratchet Wrench EA157DB

by ESCO
Item.#
03421187
Mfr.#
EA157DB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
ESCO Part Number
EA157DB
Air Consumption (L/min)
113
Maximum Torque (N m)
67.6
Overall Length (mm)
250
Accessories
Case, socket (10 · 11 · 12 · 13 · 14 · 17 · 19mm), universal joint, bit adapter, extract the tension bar, (+) No.3 (+) No.2 (-) 6.0 driver bit
Weight (kg)
1.1
Outlet Corner (inch)
3/8
No Load Rotation Speed (min-1[r.p.m])
160
Indispensability Compressor (kw)
0.75 to 2.5
Case Dimension (mm)
370x220x45