Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 3/8" Air Ratchet Wrench

3/8" Air Ratchet Wrench EA157DC

by ESCO
Item.#
03421196
Mfr.#
EA157DC
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
Weight (kg)
1.13
Outlet Corner (inch)
3/8
Bolt Diameter
13mm
Working Pressure (MPa)
0.64
Thickness (mm)
32
Overall Length (mm)
260
ESCO Part Number
EA157DC
Operating Torque Range (N/m)
14 to 75
Air Consumption (L/min)
115
No Load Rotation Speed (min-1[r.p.m])
200
Width (mm)
40 (head)