Buy more than* S$200* and get FREE SHIPPING

  • DR Air Ratchet

DR Air Ratchet EA157PA

by ESCO
Item.#
03421266
Mfr.#
EA157PA
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
Indispensability Compressor (kw)
0.75 to 2.2
Bolt Diameter
13mm
Maximum Torque (N m)
67.6
Weight (kg)
2.4
ESCO Part Number
EA157PA
Outlet Corner (inch)
41706
Air Consumption (L/min)
110
No Load Rotation Speed (min-1[r.p.m])
160
Working Pressure (MPa)
0.64
Overall Length (mm)
254
Accessories
Case, socket (10 11 12 13 14 17 19mm), Ekisuten (75mm), (+) No.2 (-) 5.5 7 driver bit