Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DR Air Ratchet

DR Air Ratchet EA157PB

by ESCO
2.00 (1)
Item.#
03421275
Mfr.#
EA157PB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
Indispensability Compressor (kw)
0.75 to 2.2
Bolt Diameter
13mm
Maximum Torque (N m)
67.6
Weight (kg)
1.15
ESCO Part Number
EA157PB
Outlet Corner (inch)
41641
Air Consumption (L/min)
115
No Load Rotation Speed (min-1[r.p.m])
160
Working Pressure (MPa)
0.64
Overall Length (mm)
365
Accessories
Case, the socket (9 10 11 13 14 17 19mm), extract tension (75mm), (+) No.2 3 (-) 5.5 driver bit
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Repair and maintenance of vehicles
2
From Japan
On 2014-04-21 13:20:11
Very disappointing and disappointing In this case a manual ratchet is enough
This review is about item#03421275.