Buy more than* S$200* and get FREE SHIPPING

  • 3/8" Air Ratchet Wrench

3/8" Air Ratchet Wrench EA157SA

by ESCO
Item.#
03421284
Mfr.#
EA157SA
Package Qty.
1Set
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
ESCO Part Number
EA157SA
Bolt Diameter
13mm
Working Pressure (MPa)
0.64
Thickness (mm)
26
Width (mm)
40 (head)
Overall Length (mm)
260
Accessories
Case, socket (10 · 11 · 12 · 13 · 14 · 17 · 19mm), universal joint, extract the tension bar (75mm), bit adapter
Weight (kg)
2.4
Outlet Corner (inch)
3/8
Air Consumption (L/min)
115
No Load Rotation Speed (min-1[r.p.m])
170
Maximum Torque (N m)
68
Indispensability Compressor (kw)
0.75
Case Dimension (mm)
350x210x45