Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 13mm Air Drill

13mm Air Drill EA158DE

by ESCO
4.00 (1)
Item.#
03421311
Mfr.#
EA158DE
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chucking Ability (mm)
13
Revolution (min-1[r.p.m])
800
Weight (kg)
1.4
ESCO Part Number
EA158DE
Working Pressure (MPa)
0.64
Air Consumption (L/min)
115
Overall Length (mm)
207
Suction Port Size
1/4inch
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
drill
4
From Japan
On 2016-02-29 14:47:14
The sound is bigger than I expected.
This review is about item#03421311.