Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 10mm Air Drill

10mm Air Drill EA158PC

by ESCO
3.75 (4)
Item.#
03421381
Mfr.#
EA158PC
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chucking Ability (mm)
10
Overall Length (mm)
180
Application
Drilling wood, metal, etc.
Suction Port Size
1/4inch
Working Pressure (MPa)
0.62
Revolution (min-1[r.p.m])
1800
ESCO Part Number
EA158PC
Description
Only the right rotation
Air Consumption (L/min)
170
Weight (kg)
1.1
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Automobile sheet metal work
4
From Japan
On 2018-06-04 17:04:27
Shinano made air drill suddenly collapsed, so hurry buy. Although I was worried because the price was low, I used it for about 10 hours after purchase, but there are no problems.
This review is about item#3421381.
Work etc.
3
From Japan
On 2016-09-29 20:20:57
It is installed in a large car, it is usable normally for a week from arrival, I look at the intervals of my work and exchange old rusty bolts for sus304 volts, when exchanging from a drill to a driver in that case, not a special tool but bare hands I think it would be nice to replace with, reason -> if you drop it in grassy or gravel, it will be a considerable time loss to search for the last one.
This review is about item#3421381.
Perforation
3
From Japan
On 2015-09-01 13:00:22
Keyless chuck is convenient but I am surprised by the size of the sound.
This review is about item#03421397.
Drilling into FRP products · steel plate etc.
5
From Japan
On 2015-08-22 09:53:28
Since it is a loss of time to exchange the drill for each work, we prepare inexpensive drills and use it. So it seems that the frequency of use is low, but in particular it has been blessed for about 4 years but we are using it comfortably. Adjustment is easy by controlling the rotation speed by attaching a simple flow rate adjuster.
This review is about item#03421381.