Buy more than* S$200* and get FREE SHIPPING

  • 10mm Air Drill

10mm Air Drill EA158SA

by ESCO
3.67 (3)
Item.#
03421397
Mfr.#
EA158SA
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Chucking Ability (mm)
10
Overall Length (mm)
180
Suction Port Size
1/4inchPT
Air Consumption (L/min)
170
Using Compressor
3HR or more
Height (mm)
140
Revolution (min-1[r.p.m])
1800
Description
Forward and reverse with
Indispensability Compressor (kw)
1.5
Working Pressure (MPa)
0.64
Weight (g)
900
Width (mm)
phi40
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Work etc.
3
From Japan
On 2016-09-29 20:20:57
It is installed in a large car, it is usable normally for a week from arrival, I look at the intervals of my work and exchange old rusty bolts for sus304 volts, when exchanging from a drill to a driver in that case, not a special tool but bare hands I think it would be nice to replace with, reason -> if you drop it in grassy or gravel, it will be a considerable time loss to search for the last one.
This review is about item#3421381.
Perforation
3
From Japan
On 2015-09-01 13:00:22
Keyless chuck is convenient but I am surprised by the size of the sound.
This review is about item#03421397.
Drilling into FRP products · steel plate etc.
5
From Japan
On 2015-08-22 09:53:28
Since it is a loss of time to exchange the drill for each work, we prepare inexpensive drills and use it. So it seems that the frequency of use is low, but in particular it has been blessed for about 4 years but we are using it comfortably. Adjustment is easy by controlling the rotation speed by attaching a simple flow rate adjuster.
This review is about item#03421381.