Buy more than* S$200* and get FREE SHIPPING

  • 13mm Air Drill

13mm Air Drill EA158SC

by ESCO
4.00 (1)
Item.#
03421406
Mfr.#
EA158SC
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Chucking Ability (mm)
13
Revolution (min-1[r.p.m])
800
Height (mm)
160
Suction Port Size
1/4inchPT
Weight (kg)
1.82
ESCO Part Number
EA158SC
Working Pressure (MPa)
0.64
Indispensability Compressor (kw)
1.5
Width (mm)
phi40
Air Consumption (L/min)
226
Overall Length (mm)
190
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
drill
4
From Japan
On 2016-02-29 14:47:14
The sound is bigger than I expected.
This review is about item#03421311.