Buy more than* S$200* and get FREE SHIPPING

  • EA159DM Cutting Wheel

EA159DM Cutting Wheel EA159DM-1

by ESCO
4.00 (3)
Item.#
03421555
Mfr.#
EA159DM-1
Package Qty.
10Sheet
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
Diameter (phi mm)
75
ESCO Part Number
EA159DM-1
Hole Diameter (phi mm)
9
Thickness (mm)
1.5
Compatible
EA159DM, EA159DN for
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Work to cut or cut
5
From Japan
On 2018-03-09 22:31:07
Although it decreases a little early, since it is precious size, it is active in delicate work, it can be used normally.
This review is about item#3421555.
Automobile sheet metal
2
From Japan
On 2016-06-10 11:07:30
Since the strength of the disk is low, the abrasive and the reinforcing material are peeled off and it is necessary examination when purchasing dangerous goods
This review is about item#03421555.
Automobile sheet metal
5
From Japan
On 2013-09-06 19:17:11
Purchased for snap-on grinder. Things with a hole diameter of 9 mm were unusual and it was difficult to obtain, so I was wearing dust, but I came across this and came to jump. Those with this size are easy to use because the outer diameter is small. I am glad to be able to use it again,
This review is about item#03421555.