Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Needle Chisel

Air Needle Chisel EA159RG

by ESCO
4.50 (2)
Item.#
03421756
Mfr.#
EA159RG
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Pressure (MPa)
0.64
Dimension (mm)
phi3x125
Using Compressor
1.5kw
Suction Port Size
1/4inchPT
Blows (min-1 [times/minute])
4000
Overall Length (mm)
300
ESCO Part Number
EA159RG
Piston Diameter (phi mm)
19
Air Consumption (L/min)
142
Weight (kg)
1.35
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Rust removal of another rack body
4
From Japan
On 2014-06-06 11:52:59
It is compact and easy to use. Even a narrow place will arrive. There was no male for the air coupler of the fitting. Since it is an air tool, I wanted it to be attached as it is about it.
This review is about item#03421756.
Rust removal work
5
From Japan
On 2008-10-24 23:11:48
Small should be small. There is power, too.
This review is about item#03421756.