Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Chisel

Air Chisel EA159SA

by ESCO
4.67 (3)
Item.#
03421835
Mfr.#
EA159SA
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
Air Consumption (L/min)
157
Blows (min-1 [times/minute])
3000
Weight (kg)
1.6
Stroke (mm)
66
Indispensability Compressor (kw)
1.5
Case Dimension (mm)
320x250x95
Working Pressure (MPa)
0.64
Overall Length (mm)
210
ESCO Part Number
EA159SA
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Concrete / Block Chop
4
From Japan
On 2017-02-03 08:36:18
I think that it is good for delicate contours, stuff around buried piping etc.
This review is about item#03421835.
Hall
5
From Japan
On 2015-07-27 06:43:59
It is easy to use
This review is about item#03421835.
Concrete looseness, flat adjustment
5
From Japan
On 2014-10-27 09:14:29
It has ability to proportion of product scale and handling is easy because it is lightweight. Better if there is little chisel durability. The price is reasonable.
This review is about item#03421835.