Buy more than* S$200* and get FREE SHIPPING

  • Air Needle Chisel

Air Needle Chisel EA159SF

by ESCO
4.50 (2)
Item.#
03421844
Mfr.#
EA159SF
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
629.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Working Pressure (MPa)
0.64
Air Consumption (L/min)
170
Weight (kg)
3.5
Width (phi mm)
60
Height (mm)
180
Suction Port Size
3/8inchPT
Blows (min-1 [times/minute])
4500
Overall Length (mm)
360
ESCO Part Number
EA159SF