Buy more than* S$200* and get FREE SHIPPING

  • Air Needle Chisel

Air Needle Chisel EA159SG

by ESCO
4.50 (2)
Item.#
03421853
Mfr.#
EA159SG
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
319.90 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Working Pressure (MPa)
0.64
Air Consumption (L/min)
170
Weight (kg)
2.6
Indispensability Compressor (kw)
1.5
ESCO Part Number
EA159SG
Suction Port Size
1/4inchPT
Blows (min-1 [times/minute])
3000
Overall Length (mm)
318
Width (phi mm)
50
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It dropped another rack body of rust
4
From Japan
On 2014-06-06 11:52:59
Easy to use because the small size. You will receive any narrow place. Male for air coupler of the joint was not entered. As an accessory about it because of an air tool, we wanted you to give.
This review is about item#03421756.
Sabito work
5
From Japan
On 2008-10-24 23:11:48
It is good for small. There is also a force.
This review is about item#03421756.