Buy more than* S$200* and get FREE SHIPPING

  • Air Saw

Air Saw EA161DB

by ESCO
Item.#
03421966
Mfr.#
EA161DB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
339.90 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
Working Pressure (MPa)
0.59
Overall Length (mm)
250
ESCO Part Number
EA161DB
Saw Blade (mm)
Each five 24T 32T
Case Dimension (mm)
330x200x60
Cutting Capability (mm)
Steel: 1.5
Air Consumption (L/min)
170
Weight (g)
800
Stroke (mm)
9
Number of Strokes (min-1 [Time/minute])
9000
Indispensability Compressor (kw)
2.2
Compatible Blades and Cutters
EA161LN-124,132
Accessories
Euler, plug, swivel adapter, guard, wrench