Buy more than* S$200* and get FREE SHIPPING

  • Air Saw

Air Saw EA161PA

by ESCO
Item.#
03422036
Mfr.#
EA161PA
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
Indispensability Compressor (kw)
1.5 to 2.2
Cutting Capability (mm)
Steel: 1.5
Weight (g)
600
Stroke (mm)
10
Number of Strokes (min-1 [Time/minute])
10000
Accessories
Euler, swivel adapter
Air Consumption (L/min)
170
Compatible Blades and Cutters
EA161LN-124, 132
Working Pressure (MPa)
0.64
Overall Length (mm)
230
ESCO Part Number
EA161PA
Saw Blade (mm)
Each one piece 24T ? 32T