Buy more than* S$200* and get FREE SHIPPING

  • Air Saw

Air Saw EA161SA

by ESCO
Item.#
03422045
Mfr.#
EA161SA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
199.90 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
Weight (g)
640
Stroke (mm)
9.5
Number of Strokes (min-1 [Time/minute])
10000
Indispensability Compressor (kw)
1.5 to 2.2
Compatible Blades and Cutters
EA161LN-124,132
Working Pressure (MPa)
0.64
Air Consumption (L/min)
170
Overall Length (mm)
200
ESCO Part Number
EA161SA
Saw Blade (mm)
Each five 24T 32T
Case Dimension (mm)
340x200x60
Cutting Capability (mm)
Steel: 1.2, aluminum: 1.0