Buy more than* S$200* and get FREE SHIPPING

  • Air Belt Sander

Air Belt Sander EA163DA

by ESCO
4.50 (2)
Item.#
03422343
Mfr.#
EA163DA
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
No Load Rotation Speed (min-1[r.p.m])
16000
ESCO Part Number
EA163DA
Belt Dimensions (mm)
10x330
Working Pressure (MPa)
0.59
Application
Polishing, finishing, and deburring of metal, plastic, wood, etc
Indispensability Compressor (kw)
2.2
Overall Length (mm)
280
Accessories
(# 80, # 100, # 120) 3-point belt sander
Air Consumption (L/min)
400
Weight (g)
750
Description
You can adjust freely in accordance with the work purpose arm angle.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for sheet metal work
4
From Japan
On 2017-12-18 23:11:42
Purchase things with a body color yellow. It is easy to find and useful.
This review is about item#3422456.
Boring at pipe cutting
5
From Japan
On 2016-11-23 17:17:46
Easy to use, but I feel a bit heavy. I think it's hard to get tired if it's a bit lighter.
This review is about item#3422456.