Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Air Belt Sander

Air Belt Sander EA163K

by ESCO
4.67 (3)
Item.#
03422352
Mfr.#
EA163K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
579.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
No Load Rotation Speed (min-1[r.p.m])
16000
ESCO Part Number
EA163K
Belt Speed (m/min)
1360
Belt Dimensions (mm)
10x330
Working Pressure (MPa)
0.6
Application
Car bodywork. Welding beads removal. Spot removal. Chamfering and deburring of iron, aluminum, wood, FRP, die casting, casting product. Narrow space, corner, curved surface finish.
Indispensability Compressor (kw)
2.2
Overall Length (mm)
284
Hose (mm)
6.5
Width (mm)
82
Air Consumption (L/min)
400
Weight (g)
800
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2018-02-05 08:18:24
Although Belt Thunder is expensive, it uses it while repairing it, but it was particularly embarrassed to purchase the other company's high, but this Thunder is able to be equal.
This review is about item#03422465.
Used for sheet metal work
4
From Japan
On 2017-12-18 23:11:42
Purchase things with a body color yellow. It is easy to find and useful.
This review is about item#3422456.
Boring at pipe cutting
5
From Japan
On 2016-11-23 17:17:46
Easy to use, but I feel a bit heavy. I think it's hard to get tired if it's a bit lighter.
This review is about item#3422456.