Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sanding Belt, 10x330mm

Sanding Belt, 10x330mm EA163K-180

by ESCO
5.00 (1)
Item.#
03422377
Mfr.#
EA163K-180
Package Qty.
1Set(5PC)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Main Abrasive Type
ZA
Base Material
Synthesis woven fabric
Application
Automobile small part polishing work. Aluminum die casting grinding work. Polishing and grinding work og stainless steel. Deburring of work tool. Others, heavy grinding work of metals.
Dimension (mm)
W10xL330
Adhesive
R/R
Compatible
EA163K, DA, PA, SA for
ESCO Part Number
EA163K-180
Grain Size
180
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
FRP processing
5
From Japan
On 2016-10-09 21:19:41
It is longer than other companies' products and Bali is hard to come out.
This review is about item#3422361.