Buy more than* S$200* and get FREE SHIPPING

  • Sanding Belt, 10x330mm

Sanding Belt, 10x330mm EA163K-60

by ESCO
5.00 (1)
Item.#
03422395
Mfr.#
EA163K-60
Package Qty.
1Set(5PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Main Abrasive Type
ZA
Base Material
Synthesis woven fabric
Application
Automobile small part polishing work. Aluminum die casting grinding work. Polishing and grinding work og stainless steel. Deburring of work tool. Others, heavy grinding work of metals.
Grain Size
60
Adhesive
R/R
Compatible
EA163K, DA, PA, SA for
Dimension (mm)
Width 10x 330 Length
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
FRP processing
5
From Japan
On 2016-10-09 21:19:41
It is longer than other companies' products and Bali is hard to come out.
This review is about item#3422361.