Buy more than* S$200* and get FREE SHIPPING

  • Air Belt Sander

Air Belt Sander EA163SA

by ESCO
4.67 (3)
Item.#
03422456
Mfr.#
EA163SA
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
No Load Rotation Speed (min-1[r.p.m])
16000
ESCO Part Number
EA163SA
Width (mm)
75
Air Consumption (L/min)
254.7
Weight (g)
900
Indispensability Compressor (kw)
2.2
Overall Length (mm)
260
Height (mm)
45
Belt Dimensions (mm)
10x330
Working Pressure (MPa)
0.64
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2018-02-05 08:18:24
Although Belt Thunder is expensive, it uses it while repairing it, but it was particularly embarrassed to purchase the other company's high, but this Thunder is able to be equal.
This review is about item#03422465.
Used for sheet metal work
4
From Japan
On 2017-12-18 23:11:42
Purchase things with a body color yellow. It is easy to find and useful.
This review is about item#3422456.
Boring at pipe cutting
5
From Japan
On 2016-11-23 17:17:46
Easy to use, but I feel a bit heavy. I think it's hard to get tired if it's a bit lighter.
This review is about item#3422456.