Buy more than* S$200* and get FREE SHIPPING

  • Air Belt Sander

Air Belt Sander EA163SB

by ESCO
4.50 (2)
Item.#
03422465
Mfr.#
EA163SB
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
No Load Rotation Speed (min-1[r.p.m])
16000
Air Consumption (L/min)
254.7
Weight (g)
1200
ESCO Part Number
EA163SB
Width (mm)
90
Indispensability Compressor (kw)
2.2
Belt Dimensions (mm)
20x520
Working Pressure (MPa)
0.64
Overall Length (mm)
340
Height (mm)
60
Description
Arm is adjustable to any angle
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for sheet metal work
4
From Japan
On 2017-12-18 23:11:42
Purchase things with a body color yellow. It is easy to find and useful.
This review is about item#3422456.
Boring at pipe cutting
5
From Japan
On 2016-11-23 17:17:46
Easy to use, but I feel a bit heavy. I think it's hard to get tired if it's a bit lighter.
This review is about item#3422456.