The reviews are automatic translation.
NS-1チャンバー排気漏れの修理
From Japan
On 2018-04-19 21:07:08
排気漏れも無くなり、問題無く取付できました。納品も早くて助かりました。
Muffler repair (for paint replacement)
From Japan
On 2018-02-14 20:46:53
Personal for replacement
Purchase KITACO items though they get lost as genuine products
The price is also cheap Good
Maintenance of the motorcycle
From Japan
On 2017-12-07 22:33:57
Quality is very good, but if it is cheaper it will be saved.
Muffler replacement and repair
From Japan
On 2017-09-18 20:22:31
It is appreciated because it can be used normally and cheap. No manufacturer's genuine need.
When exchanging the muffler of a motorcycle
From Japan
On 2017-06-28 15:07:44
There was only a maker item, there was no problem before and after work.
PCX muffler exchange
From Japan
On 2017-05-06 17:02:42
This price will not be reused and you can use it generously. Even if you compare it with genuine products it will not close.
When removing the muffler
From Japan
On 2017-01-24 18:41:09
The exhaust leaked, but exhaust leakage ceased.
Muffler desorption at tire change
From Japan
On 2016-12-10 22:07:17
I bought it with a tire. Because it is necessary to detach the muffler when exchanging tires, we also exchanged the gasket for just in case. The size of the matching part with the muffler is also perfect, there is no gas leak. Because the price is also cheap, when detaching the muffler, it is safe to exchange the gasket without fail.
Scuder muffler maintenance
From Japan
On 2016-10-12 16:59:08
It is usable as genuine and unchanged. Next time will also be purchased.
For motorcycles
From Japan
On 2016-08-27 16:12:57
Even compared with genuine, it can be used ordinary without Kobayashi.