Buy more than* S$200* and get FREE SHIPPING

  • Oil Cooler Hose

Oil Cooler Hose

5.00 (3)
Item.#
03423297
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For repairing KITACO products
5
From Japan
On 2017-06-29 07:07:07
I used it for repairing KITACO products There is no flashy or durable like Sten mesh, I like unremarkable feeling.
This review is about item#03423306.
Replacement of motorcycle oil cooler hose
5
From Japan
On 2016-07-16 20:39:41
It is safe because mesh protection is given to regular rubber hose
This review is about item#03423306.
For 8800 bore up monkey oil cooler
5
From Japan
On 2016-06-26 17:14:54
Oil cooler's hose became tattered, so looking for it at a motorcycle shop, it was only luxury things like \ 3000 at about 30 Cm. I wanted something that I could use normally, but I bought this product for two in and out, \ 6000 was too expensive, but I could use it normally. I still installed it and ran only about 100 Km so I do not know the durability, but when compared with those of luxury goods it is somewhat thinner than normal rubber hose, but I was concerned about softness. However, there is no oil leakage at the moment, and the hose does not inflate due to pressure and it can be used normally. Although it is hard to understand in the photograph, the surface is reinforced with mesh fibers although the surface is not metal. With the oil cooler of the monkey, the hose of 30 Cm \ 3000 is overspecific and is not this enough to be enough?
This review is about item#03423306.