Buy more than* S$200* and get FREE SHIPPING

  • Air Nibbler

Air Nibbler EA166A

by ESCO
Item.#
03426026
Mfr.#
EA166A
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Suction Port Size
1/4inchPT
Indispensability Compressor (kw)
1.5
Blade Width (mm)
4
Working Pressure (MPa)
0.62
Weight (kg)
1.1
ESCO Part Number
EA166A
Number of Strokes (min-1 [Time/minute])
3500
Air Consumption (L/min)
280
Cutting Capability (mm)
Steel: 1.4, aluminum: 1.0
Screw Pilot Hole Size (mm)
phi21
Overall Length (mm)
170